- 1/2 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.15 SF
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Brake Feature | No |
| Voltage | 230/460 |
| Frame | 56 |
| Frame Material | Steel |
| Voltage Rating | 460, 230, 208 |
| Design | B |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| HP @ RPM | 0.5 hp @ 1200 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Weight | 24.0 LB |
| EAN or UPC | 785398668543 |

