- 3/4 hp
- 1,800 rpm
- Three Phase
- 60 Hz
- 208/230/460 Volts
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- Steel frame
- Conduit box and fan shroud
- F1 location conduit box, diagonally split, rotatable in 90° increments (48-140T)
- Oversized, top-mounted conduit box with F1 and F2 leads outlets (180T-449T)
- High strength carbon steel shaft
- Weep holes in both end shields
- Shaft slinger on drive end (180T-449T)
- Permanently lubricated, double-shielded ball bearings
compliances
- 0
| Voltage | 208-230/460 |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Product Line | Totally Enclosed, Sabre |
| Service Factor | 1.15 |
| Full Load Pf | 70.2 |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Design | B |
| Voltage Rating | 460, 230, 208 |
| Frame | 56 |
| Mounting Style | F-1 |
| Poles | 4 |
| Full Load Amps | 1.3 |
| Frame Material | Steel |
| Brake Feature | No |
| Washdown Duty | No |
| Full Load rpm | 1744 rpm |
| Enclosure | TEFC |
| Motor Application | General Purpose, Inverter Duty |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Shaft Length | 1 7/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 80.2 % |
| Weight | 45.0 LB |
| EAN or UPC | 781568480397 |

