- 1/2 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.15 SF
| Voltage Rating | 460, 230, 208 |
| Full Load Efficiency | 72.2 % |
| Poles | 2 |
| Frame Size | 56C |
| Hz | 60 Hz |
| Brake Feature | No |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1 |
| HP @ RPM | 0.5 hp @ 3600 rpm |
| Enclosure | TENV |
| Mounting | C-Face - With Base |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| RPM | 3600 rpm |
| Full Load Amps | 1.6 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Phase | Three Phase |
| Frame | 56C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load rpm | 3504 rpm |
| Motor Shaft Length | 1 7/8 in |
| Design | B |
| Weight | 19.98 LB |
| EAN or UPC | 785398107240 |

