- 1/4 HP, 1200 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 48 Frame, 1.0 SF
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Class B insulation, 1.0 service factor on XP 104350177
- 3
- Class F insulation, 1.0 service factor on XP- EM"
- Class F insulation, 1.15 service factor on XP-XE
- Thermally protected
- Two-year limited warranty on XP & XP-EM
- Three-year limited warranty on XP-XE
| Frame | 48 |
| Mounting | Rigid Base |
| Brake Feature | No |
| Frame Material | Steel |
| Product Line | Esplosion Proof -Standard -Totally Enclosed - IP44 |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.4 |
| Full Load Efficiency | 67 % |
| Full Load rpm | 1165 rpm |
| Poles | 6 |
| RPM | 1200 rpm |
| Motor Shaft Size | 1/2 in |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| Enclosure | TEFC |
| Service Factor | 1 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Motor Shaft Length | 1 1/2 in |
| HP @ RPM | 0.25 hp @ 1200 rpm |
| Voltage Rating | 460, 230, 208 |
| Motor Application | Explosion Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 25.64 LB |
| EAN or UPC | 785398110646 |

