- 200 HP, 1200 RPM, 60 Hertz, 575 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 449T Frame, 1.15 SF
| Design | B |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Voltage | 575 |
| Product Line | 841XL (Exceeds IEEE841) - 575V, Totally Enclosed - IP55 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Motor Shaft Length | 8 1/2 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 96.2 % |
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 449T |
| Full Load Amps | 178 |
| Mounting Style | F-1 |
| HP @ RPM | 200 hp @ 1200 rpm |
| Full Load rpm | 1189 rpm |
| Motor Application | Mill & Chemical |
| Enclosure | TEFC |
| Brake Feature | No |
| Motor Shaft Size | 3 3/8 in |
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Weight | 2818.0 LB |
| EAN or UPC | 785398158167 |

