Baldor-Reliance
P44G4826
1800 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101494389
- 150 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460
| Voltage Rating | 460 |
| Full Load Efficiency | 95.1 % |
| Brake Feature | No |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 86.8 |
| Efficiency Group | Epact Efficient |
| Full Load Amps | 170 |
| Motor Shaft Length | 8 1/4 in |
| Hz | 60 Hz |
| Motor Shaft Size | 3 3/8 in |
| Product Line | Explosion Proof -EM-Totally Enclosed - IP 44 |
| Voltage | 460 |
| Poles | 4 |
| Frame | 445T |
| Full Load rpm | 1785 rpm |
| Service Factor | 1 |
| Design | B |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP @ RPM | 150 hp @ 1800 rpm |
| Motor Application | Explosion Proof |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Weight | 1779.0 LB |
| EAN or UPC | 785398000305 |
