Baldor-Reliance
P44G4825
1800 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101493763
- 125 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460
| Hz | 60 Hz |
| Voltage | 460 |
| Enclosure | TEFC |
| Motor Shaft Size | 3 3/8 in |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP @ RPM | 125 hp @ 1800 rpm |
| Motor Application | Explosion Proof |
| RPM | 1800 rpm |
| Full Load rpm | 1780 rpm |
| Product Line | Explosion Proof -EM-Totally Enclosed - IP 44 |
| Mounting | Rigid Base |
| Frame | 444T |
| Brake Feature | No |
| Phase | Three Phase |
| Full Load Amps | 140 |
| Frame Material | Cast Iron |
| Efficiency Group | Epact Efficient |
| Full Load Pf | 88.4 |
| Design | B |
| Voltage Rating | 460 |
| C Dimension | 44.62 in |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Motor Shaft Length | 8 1/4 in |
| Service Factor | 1 |
| Full Load Efficiency | 94.6 % |
| Weight | 1677.0 LB |
| EAN or UPC | 785398000299 |
