Baldor-Reliance
P44G4801
3600 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101492144
- 150 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| HP @ RPM | 150 hp @ 3600 rpm |
| Voltage | 230/460 |
| Full Load Efficiency | 94.5 % |
| Poles | 2 |
| C Dimension | 40.88 in |
| Efficiency Group | Epact Efficient |
| Mounting | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| RPM | 3600 rpm |
| Full Load Pf | 86.1 |
| Frame | 445TS |
| Full Load rpm | 3565 rpm |
| Motor Shaft Length | 4 1/2 in |
| Product Line | Explosion Proof -EM-Totally Enclosed - IP 44 |
| Service Factor | 1 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Design | B |
| Voltage Rating | 460, 230 |
| Enclosure | TEFC |
| Motor Application | Explosion Proof |
| Motor Shaft Size | 2 3/8 in |
| Full Load Amps | 173 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Weight | 1974.0 LB |
| EAN or UPC | 785398000152 |
