- 40 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 404U Frame, 1.15 SF
| Hz | 60 Hz |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Efficiency Group | Epact Efficient |
| Poles | 6 |
| RPM | 1200 rpm |
| Voltage | 460 |
| Washdown Duty | No |
| Motor Shaft Length | 7 1/8 in |
| HP @ RPM | 40 hp @ 1200 rpm |
| Mounting | Rigid Base |
| Full Load rpm | 1189 rpm |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 94.1 % |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Motor Shaft Size | 2 3/8 in |
| Brake Feature | No |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Epact Nominal Full Load Efficiency | 93 % |
| Frame | 404U |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Motor Application | Automotive Duty, Inverter Duty |
| Full Load Amps | 47.4 |
| Weight | 1200.0 LB |
| EAN or UPC | 785398117737 |

