- 75 hp, 19 hp
- 1800 rpm, 900 rpm
- Three Phase
- 60 Hz
- 460
| Full Load Amps | 87.3 |
| Washdown Duty | No |
| Frame | 365T |
| Voltage | 460 |
| Full Load Efficiency | 94 % |
| Motor Shaft Length | 5.62 in |
| Poles | 4/8 |
| Product Line | Cooling Tower Service, Multi-Speed Sever Duty-XEX-Totally Enclosed - IP55 |
| Hz | 60 Hz |
| RPM | 1800 rpm, 900 rpm |
| Brake Feature | No |
| Full Load rpm | 1780 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 2 3/8 in |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| C Dimension | 33.44 in |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Full Load Pf | 85.6 |
| Motor Application | Mill & Chemical, Two Speed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Weight | 837.0 LB |
| EAN or UPC | 785398001449 |

