Baldor-Reliance
P36G4826
1800 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101494388
- 75 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Design | B |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.4 % |
| Washdown Duty | No |
| Full Load rpm | 1780 rpm |
| Full Load Amps | 2 |
| Poles | 4 |
| Phase | Three Phase |
| Frame | 365T |
| HP @ RPM | 75 hp @ 1800 rpm |
| Efficiency Group | Epact Efficient |
| Full Load Pf | 85.5 |
| Frame Material | Cast Iron |
| Motor Shaft Length | 5.62 in |
| Voltage | 230/460 |
| Voltage Rating | 460, 230 |
| Motor Shaft Size | 2 3/8 in |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | Explosion Proof-EM-Totally Enclosed - IP44 |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Weight | 979.0 LB |
| EAN or UPC | 785398000275 |
