Baldor-Reliance
P36G4800
3600 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101491968
- 60 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| HP @ RPM | 60 hp @ 3600 rpm |
| Design | B |
| Full Load Pf | 82.8 |
| Frame | 364TS |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Motor Shaft Size | 1 7/8 in |
| Full Load Efficiency | 93.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Motor Application | Explosion Proof |
| Poles | 2 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 145 |
| Product Line | Explosion Proof-EM-Totally Enclosed - IP44 |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Motor Shaft Length | 3 1/2 in |
| C Dimension | 31.31 in |
| Enclosure | TEFC |
| Voltage | 230/460 |
| Efficiency Group | Epact Efficient |
| RPM | 3600 rpm |
| Full Load rpm | 3555 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| Weight | 886.0 LB |
| EAN or UPC | 785398000114 |
