Baldor-Reliance
P36G4502
3600 RPM Mill & Chemical Duty TEFC Rigid Base EPact Efficient AC Motor
Item #101472315
- 60 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 364TS Frame, 1.15 SF
| Poles | 2 |
| Design | B |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 1 7/8 in |
| Full Load Pf | 82.8 |
| Brake Feature | No |
| Full Load Amps | 69.8 |
| Motor Application | Mill & Chemical |
| Epact Nominal Full Load Efficiency | 93 % |
| HP @ RPM | 60 hp @ 3600 rpm |
| Voltage Rating | 460, 230 |
| Efficiency Group | Epact Efficient |
| Voltage | 230/460 |
| Full Load Efficiency | 93.2 % |
| RPM | 3600 rpm |
| C Dimension | 31.31 in |
| Full Load rpm | 3555 rpm |
| Hz | 60 Hz |
| Product Line | Extra Tough-EMT-Totally Enclosed-IP54 |
| Enclosure | TEFC |
| Frame | 364TS |
| Mounting Style | F-1 |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Motor Shaft Length | 3 1/2 in |
| Washdown Duty | No |
| Phase | Three Phase |
| Weight | 865.0 LB |
| EAN or UPC | 785398147956 |
