Baldor-Reliance
P32G597
3600 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101518818
- 40 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Poles | 2 |
| Hz | 60 Hz |
| C Dimension | 28.94 in |
| Washdown Duty | No |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 3600 rpm |
| Voltage Rating | 460, 230 |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 94.2 % |
| HP @ RPM | 40 hp @ 3600 rpm |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 89.7 |
| Motor Shaft Length | 3 1/2 in |
| Voltage | 230/460 |
| Motor Application | Explosion Proof |
| Design | B |
| Phase | Three Phase |
| Motor Shaft Size | 1 7/8 in |
| Frame Material | Cast Iron |
| Full Load Amps | 88.6 |
| Frame | 324TS |
| Service Factor | 1.15 |
| Full Load rpm | 3560 rpm |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Weight | 732.0 LB |
| EAN or UPC | 785398189109 |
