- 40 HP, 1800 RPM, 60 Hertz, 575 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 324T Frame, 1.15 SF
| Frame | 324T |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Full Load Efficiency | 94.2 % |
| Washdown Duty | No |
| Hz | 60 Hz |
| HP @ RPM | 40 hp @ 1800 rpm |
| Voltage Rating | 575 |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Mill & Chemical |
| Voltage | 575 |
| Poles | 4 |
| Mounting Style | F-1 |
| Motor Shaft Size | 2 1/8 in |
| Motor Shaft Length | 5 1/4 in |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Product Line | 841XL (Exceeds IEEE841) - 575V, Totally Enclosed - IP55 |
| Full Load rpm | 1775 rpm |
| RPM | 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 38.1 |
| Weight | 615.0 LB |
| EAN or UPC | 785398157948 |

