Baldor-Reliance
P32G517
1800 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101493157
- 40 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Design | B |
| Poles | 4 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| C Dimension | 30.44 in |
| Full Load rpm | 1775 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| Motor Application | Explosion Proof |
| Voltage Rating | 460, 230 |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.2 % |
| Voltage | 230/460 |
| Frame Material | Cast Iron |
| Frame | 324T |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| Washdown Duty | No |
| Full Load Amps | 95.4 |
| Full Load Pf | 83.3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Shaft Length | 5 in |
| HP @ RPM | 40 hp @ 1800 rpm |
| Motor Shaft Size | 2 1/8 in |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| Weight | 739.0 LB |
| EAN or UPC | 785398189116 |
