- 50 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 326T Frame, 1.15 SF
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G on XP-XT & XP-EMT
- Division I Class I Group D / Class II Groups E, F, and G on XP-XEX
- T3C temperature code
- Class B insulation, 1.0 service factor on XP
- Class F insulation, 1.0 service factor on XP- EM
- Class F insulation, 1.15 service factor on XP-XE
- Thermally protected
- Internally and externally coated for corrosion protection
- Two-year limited warranty on XP-XT & XP-EMT
- Three-year limited warranty on XP- XEX
- Not suitable for inverter-duty "CT" (constant torque). Suitable for 10:1 "VT" (variable torque) when using D-406
| Motor Shaft Size | 2 1/8 in |
| Poles | 4 |
| Brake Feature | No |
| Full Load rpm | 1774 rpm |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Voltage | 460 |
| Design | B |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.5 % |
| Frame | 326T |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Full Load Amps | 58.8 |
| Motor Shaft Length | 5 1/4 in |
| Epact Nominal Full Load Efficiency | 93 % |
| HP @ RPM | 50 hp @ 1800 rpm |
| Motor Application | Explosion Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | Explosion Proof-XEX-Totally Enclosed - IP54 |
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| Weight | 797.0 LB |
| EAN or UPC | 785398122144 |

