- 40 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 324TC Frame, 1.15 SF
| RPM | 1800 rpm |
| Voltage Rating | 460, 230 |
| Mounting | C-Face - With Base |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Frame | 324TC |
| Full Load Amps | 47.7 |
| Brake Feature | No |
| Design | B |
| Poles | 4 |
| Motor Application | Mill & Chemical |
| HP @ RPM | 40 hp @ 1800 rpm |
| Mounting Style | F-1 |
| Product Line | Extra Tough-XEX-Totally Enclosed-IP54 |
| Hz | 60 Hz |
| Motor Shaft Size | 2 1/8 in |
| Washdown Duty | No |
| Voltage | 230/460 |
| Full Load Efficiency | 94.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 320TC |
| Service Factor | 1.15 |
| Full Load rpm | 1775 rpm |
| Phase | Three Phase |
| Motor Shaft Length | 5 1/4 in |
| Weight | 667.0 LB |
| EAN or UPC | 785398139296 |

