- 20 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Motor Application | General Purpose |
| Motor Shaft Size | 1 7/8 in |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Voltage | 230/460 |
| C Dimension | 28.57 in |
| Poles | 6 |
| Full Load rpm | 1200 rpm |
| Voltage Rating | 460, 230 |
| Enclosure | TEFC |
| Motor Shaft Length | 4.38 in |
| Full Load Pf | 80 |
| Brake Feature | No |
| Design | B |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Frame Material | Steel |
| HP @ RPM | 20 hp @ 1200 rpm |
| Hz | 60 Hz |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 90.5 % |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame Size | 280TC |
| Full Load Amps | 1 |
| Frame | 284TC |
| Mounting | C-Face - With Base |
| Weight | 360.0 LB |
| EAN or UPC | 785398185606 |

