- 30 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Motor Shaft Length | 4.38 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 92.4 % |
| Brake Feature | No |
| Poles | 4 |
| HP @ RPM | 30 hp @ 1800 rpm |
| Design | A |
| Phase | Three Phase |
| Mounting | C-Face - With Base |
| Motor Application | General Purpose |
| C Dimension | 24.95 in |
| Full Load Amps | 73 |
| Washdown Duty | No |
| Enclosure | ODP |
| Hz | 60 Hz |
| Voltage Rating | 460, 230 |
| Motor Shaft Size | 1 7/8 in |
| Product Line | Open Drip Proof-Sabre- IP22 |
| Voltage | 230/460 |
| Service Factor | 1.15 |
| Full Load rpm | 1800 rpm |
| Frame Material | Steel |
| Frame | 286TC |
| Frame Size | 280TC |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Pf | 84.1 |
| Weight | 298.0 LB |
| EAN or UPC | 785398184883 |

