Baldor-Reliance
P28G6903
1800 RPM Mill & Chemical Duty TEFC C-Face EPact Efficient AC Motor
Item #101494381
- 30 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Frame Material | Cast Iron |
| Full Load rpm | 1800 rpm |
| Frame | 286TC |
| Motor Shaft Size | 1 7/8 in |
| HP @ RPM | 30 hp @ 1800 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 92.4 % |
| Brake Feature | No |
| Design | B |
| Full Load Amps | 73 |
| Voltage | 230/460 |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Hz | 60 Hz |
| Frame Size | 280TC |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | Mill & Chemical |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Motor Shaft Length | 4.38 in |
| Mounting | C-Face - With Base |
| Full Load Pf | 87.3 |
| Poles | 4 |
| Weight | 415.0 LB |
| EAN or UPC | 785398185880 |
