- 25 hp, 6 1/4 hp
- 1800 rpm, 900 rpm
- Three Phase
- 60 Hz
- 460
| Frame | 284T |
| Product Line | Cooling Tower Service, Multi-Speed Sever Duty-XEX-Totally Enclosed - IP55 |
| Full Load Pf | 81.6 |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Voltage | 460 |
| Full Load Efficiency | 92.1 % |
| Efficiency Group | Premium Efficient |
| Frame Material | Cast Iron |
| RPM | 1800 rpm, 900 rpm |
| Full Load rpm | 1775 rpm |
| Washdown Duty | No |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 31.2 |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Motor Application | Mill & Chemical, Two Speed |
| Poles | 4/8 |
| Motor Shaft Length | 4.38 in |
| Motor Shaft Size | 1 7/8 in |
| Brake Feature | No |
| Weight | 442.0 LB |
| EAN or UPC | 785398001388 |

