Baldor-Reliance
P28G652
1200 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101494386
- 20 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Full Load Amps | 24.8 |
| Voltage | 230/460 |
| Poles | 6 |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Design | B |
| Full Load rpm | 1180 rpm |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| Motor Shaft Length | 4.38 in |
| Frame | 286T |
| Full Load Efficiency | 92.5 % |
| Service Factor | 1.15 |
| HP @ RPM | 20 hp @ 1200 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 81.6 |
| Mounting | Rigid Base |
| RPM | 1200 rpm |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 1 7/8 in |
| Brake Feature | No |
| Weight | 385.0 LB |
| EAN or UPC | 785398189031 |
