- 20 HP, 1200 RPM, 60 Hertz, 575 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 286T Frame, 1.15 SF
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Motor Shaft Length | 4 5/8 in |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 286T |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Motor Shaft Size | 1 7/8 in |
| Full Load rpm | 1177 rpm |
| Motor Application | Mill & Chemical |
| Washdown Duty | No |
| RPM | 1200 rpm |
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Hz | 60 Hz |
| Brake Feature | No |
| Product Line | 841XL (Exceeds IEEE841) - 575V, Totally Enclosed - IP55 |
| Voltage | 575 |
| HP @ RPM | 20 hp @ 1200 rpm |
| Enclosure | TEFC |
| Full Load Amps | 24.8 |
| Full Load Efficiency | 92.5 % |
| Weight | 475.0 LB |
| EAN or UPC | 785398157863 |

