Baldor-Reliance
P28G522
1800 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101493155
- 25 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Motor Shaft Length | 4.38 in |
| Design | B |
| Service Factor | 1.15 |
| Brake Feature | No |
| Full Load Pf | 84.3 |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| Full Load rpm | 1770 rpm |
| Voltage Rating | 460, 230 |
| Enclosure | TEFC |
| Voltage | 230/460 |
| Frame Material | Cast Iron |
| Motor Shaft Size | 1 7/8 in |
| RPM | 1800 rpm |
| HP @ RPM | 25 hp @ 1800 rpm |
| Poles | 4 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 93.6 % |
| Mounting | Rigid Base |
| Frame | 284T |
| Full Load Amps | 59.4 |
| C Dimension | 27.44 in |
| Weight | 513.0 LB |
| EAN or UPC | 785398189055 |
