- 15 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Poles | 2 |
| Efficiency Group | Epact Efficient |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 5/8 in |
| Motor Application | General Purpose |
| Full Load rpm | 3600 rpm |
| Full Load Pf | 90.2 |
| Design | A |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 230/460 |
| HP @ RPM | 15 hp @ 3600 rpm |
| Motor Shaft Length | 3 3/4 in |
| Mounting | C-Face - With Base |
| RPM | 3600 rpm |
| Brake Feature | No |
| Frame | 254TCY |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| C Dimension | 25.59 in |
| Full Load Amps | 2 |
| Full Load Efficiency | 90.2 % |
| Frame Material | Steel |
| Hz | 60 Hz |
| Weight | 256.6 LB |
| EAN or UPC | 785398184111 |

