- 15 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- EPACT efficient motors are suitable for use on AC variable frequency controllers
- Motor insulation rated 1,600 V per NEMA MGI PART 31.40.4.2 (XE and EM)
- Rugged, oversized, double-shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Diagonally split conduit box (182T to 449T)
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Full Load Amps | 2 |
| Frame Size | 250TC |
| Phase | Three Phase |
| Poles | 4 |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Motor Shaft Size | 1 5/8 in |
| Mounting | C-Face - Less Base |
| Washdown Duty | No |
| Frame Material | Steel |
| Full Load Pf | 86.9 |
| Frame | 254TC |
| Motor Application | General Purpose |
| Motor Shaft Length | 3 3/4 in |
| Hz | 60 Hz |
| Voltage Rating | 460, 230 |
| Full Load rpm | 1800 rpm |
| Efficiency Group | Epact Efficient |
| HP @ RPM | 15 hp @ 1800 rpm |
| Design | A |
| RPM | 1800 rpm |
| Full Load Efficiency | 91 % |
| Service Factor | 1.15 |
| Voltage | 230/460 |
| Enclosure | TEFC |
| Weight | 254.4 LB |
| EAN or UPC | 785398183947 |

