- 20 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Efficiency Group | Epact Efficient |
| Hz | 60 Hz |
| Full Load Amps | 2 |
| Voltage Rating | 460, 230 |
| Mounting | C-Face - With Base |
| Service Factor | 1.15 |
| Poles | 4 |
| Brake Feature | No |
| Washdown Duty | No |
| Frame | 256TCY |
| Frame Material | Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Full Load Efficiency | 91.4 % |
| Voltage | 230/460 |
| Full Load Pf | 83 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Product Line | Open Drip Proof-Sabre- IP22 |
| C Dimension | 22.19 in |
| Full Load rpm | 1800 rpm |
| Motor Shaft Length | 3 3/4 in |
| HP @ RPM | 20 hp @ 1800 rpm |
| Design | A |
| Motor Shaft Size | 1 5/8 in |
| Phase | Three Phase |
| Weight | 220.0 LB |
| EAN or UPC | 785398184838 |

