| Enclosure | TEFC |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Voltage Rating | 460, 230 |
| Poles | 2 |
| Hz | 60 Hz |
| Design | B |
| Frame Size | 250TC |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| Phase | Three Phase |
| Voltage | 230/460 |
| Mounting Style | F-1 |
| Frame | 256TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - With Base |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Weight | 315.0 LB |
| EAN or UPC | 785398185811 |

