Baldor-Reliance
P25G650
1200 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101492213
- 7 1/2 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| Poles | 6 |
| Full Load rpm | 1170 rpm |
| Brake Feature | No |
| Full Load Efficiency | 90.3 % |
| Voltage | 230/460 |
| Mounting | Rigid Base |
| Motor Application | Explosion Proof |
| Voltage Rating | 460, 230 |
| Motor Shaft Size | 1 5/8 in |
| Motor Shaft Length | 3 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Phase | Three Phase |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| Full Load Pf | 81 |
| Enclosure | TEFC |
| Frame | 254T |
| Hz | 60 Hz |
| Full Load Amps | 19.2 |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| HP @ RPM | 7.5 hp @ 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 238.0 LB |
| EAN or UPC | 785398188942 |
