- 15 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Hz | 60 Hz |
| Frame Size | 250TC |
| RPM | 3600 rpm |
| Efficiency Group | Epact Efficient |
| HP @ RPM | 15 hp @ 3600 rpm |
| Enclosure | TEFC |
| Brake Feature | No |
| Design | B |
| Voltage Rating | 460, 230 |
| Full Load Efficiency | 89.6 % |
| Washdown Duty | No |
| Frame | 254TC |
| Motor Shaft Length | 3 3/4 in |
| Service Factor | 1.15 |
| Mounting | C-Face - With Base |
| Voltage | 230/460 |
| Full Load rpm | 3600 rpm |
| C Dimension | 23.4 in |
| Full Load Pf | 91 |
| Motor Shaft Size | 1 5/8 in |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Poles | 2 |
| Product Line | Totally Enclosed -Calibre- IP44/IP54 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Full Load Amps | 35.2 |
| Weight | 309.0 LB |
| EAN or UPC | 785398182629 |

