- 15 hp, 1,800 rpm, 230/460 Volt, 60 Hz, Three Phase
- TEFC
- 254TCY Frame
- 91% Efficient
description
- This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life.
applications
- Chemical plants
- Mining
- Pulp and paper mills
- Forest products
- Quarries
- General industrial plants
- Pumps
- Fans
features
- Inverter capable 460 V and below
- Motor insulation rated 1600 Vs per NEMA MG1
- Rugged, oversized, double shielded ball bearings
- Bearings are permanently lubricated (48-215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Two-year limited warranty
compliances
- 0
| Hz | 60 Hz |
| Full Load Efficiency | 91 % |
| Voltage Rating | 460, 230 |
| Frame | 254TCY |
| Motor Shaft Size | 1 5/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 3 3/4 in |
| Frame Material | Cast Iron |
| Poles | 4 |
| HP @ RPM | 15 hp @ 1800 rpm |
| Enclosure | TEFC |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Efficiency Group | Epact Efficient |
| Design | B |
| Service Factor | 1.15 |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Phase | Three Phase |
| Product Line | Totally Enclosed -Calibre- IP44/IP54 |
| Voltage | 230/460 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Weight | 308.0 LB |
| EAN or UPC | 785398182636 |

