Baldor-Reliance
P25G4802
3600 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101492589
- 15 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Phase | Three Phase |
| Mounting | Rigid Base |
| RPM | 3600 rpm |
| Full Load Efficiency | 90.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Efficiency Group | Epact Efficient |
| Design | B |
| Voltage Rating | 460, 230 |
| HP @ RPM | 15 hp @ 3600 rpm |
| Poles | 2 |
| Frame Material | Cast Iron |
| Full Load Pf | 88.1 |
| Frame | 254T |
| Full Load Amps | 35.2 |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 3 3/4 in |
| C Dimension | 24.56 in |
| Washdown Duty | No |
| Hz | 60 Hz |
| Brake Feature | No |
| Full Load rpm | 3520 rpm |
| Product Line | Explosion Proof - XP- Totally Enclosed - IP44 |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 5/8 in |
| Enclosure | TEFC |
| Voltage | 230/460 |
| Weight | 350.0 LB |
| EAN or UPC | 785398000626 |
