- 10 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 254T Frame, 1.15 SF
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- XE enclosures are suitable for use on AC variable frequency controllers (except 575 V)
- Motor insulation rated 1,600 Vs per NEMA MG1 PART 31.40.4.2 (XE & EM)
- Rugged, oversized, double shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Diagonally split conduit box (182T to 449T)
- Two-year limited warranty
- Three phase
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| Full Load Amps | 16.8 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3531 rpm |
| Frame | 254T |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Poles | 2 |
| Motor Shaft Length | 4 in |
| Brake Feature | No |
| RPM | 3600 rpm |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 92 % |
| Design | B |
| Voltage | 230/460 |
| Motor Application | General Purpose, Premium Efficient |
| Hz | 60 Hz |
| Product Line | Totally Enclosed -XE- IP44/IP54 |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| HP @ RPM | 10 hp @ 3600 rpm |
| Motor Shaft Size | 1 5/8 in |
| Mounting | Foot Mounted |
| Washdown Duty | No |
| Weight | 356.0 LB |

