- 7 1/2 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 256UC Frame, 1.15 SF
| Voltage | 460 |
| HP @ RPM | 7.5 hp @ 1200 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Efficiency | 90.3 % |
| Full Load Amps | 9.6 |
| Mounting Style | F-1 |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Mounting | C-Face - With Base |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Poles | 6 |
| Frame Material | Cast Iron |
| Design | B |
| Motor Shaft Length | 3 3/4 in |
| Voltage Rating | 460 |
| Brake Feature | No |
| Frame Size | 250UC |
| Motor Shaft Size | 1 3/8 in |
| Washdown Duty | No |
| Enclosure | TEFC |
| Frame | 256UC |
| Full Load rpm | 1172 rpm |
| Weight | 311.73 LB |
| EAN or UPC | 785398168937 |

