- 20 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Footless, 256 Frame, 1.15 SF
| Full Load rpm | 3513 rpm |
| Voltage | 230/460 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting Style | F-0 |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Motor Application | Inverter Duty, Vertical Mount |
| Design | B |
| Frame Material | Cast Iron |
| Full Load Efficiency | 91.7 % |
| Mounting | Footless |
| Full Load Amps | 22.4 |
| Product Line | Vertical P-Base Extra Tough -XEX, Totally Enclosed - IP54 |
| Frame | 256 |
| HP @ RPM | 20 hp @ 3600 rpm |
| Brake Feature | No |
| Poles | 2 |
| Weight | 406.0 LB |
| EAN or UPC | 785398107035 |

