Baldor-Reliance
P25G1137
1800 RPM Mill & Chemical Duty C-Face Premium Efficient AC Motor
Item #101471774
- 20 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460
| Mounting | C-Face - With Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Design | B |
| Hz | 60 Hz |
| Motor Shaft Size | 1 5/8 in |
| Frame Material | Cast Iron |
| Full Load rpm | 1760 rpm |
| Motor Application | Mill & Chemical |
| Full Load Pf | 84.4 |
| Voltage | 460 |
| Full Load Efficiency | 92.5 % |
| HP @ RPM | 20 hp @ 1800 rpm |
| Frame | 256TC |
| Full Load Amps | 24 |
| Motor Shaft Length | 3 3/4 in |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Product Line | 841XL (Exceeds IEEE841), Totally Enclosed - IP55 |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Brake Feature | No |
| Frame Size | 250TC |
| Voltage Rating | 460 |
| Poles | 4 |
| Weight | 340.5 LB |
| EAN or UPC | 785398183572 |
