- 5 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
description
- Designed for general-purpose industrial applications in a clean and dry environment.
features
- EPACT efficient motors are suitable for use on AC variable frequency controllers
- Double end ventilation for greater cooling efficiency (182T-449T)
- Motor insulation rated 1,600 V per NEMA MGI PART 31.40.4.2 (XE and EM)
- Rugged, oversized, double-shielded ball bearings
- Conduit entry (48 to 145T in end shield F1/F2) ( 182T to 449T in F1 conduit box)
- Two-year limited warranty on standard ODP & ODP-EM
- Three-year limited warranty on ODP-XE
| Design | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 13.6 |
| Motor Application | General Purpose |
| Voltage | 230/460 |
| Product Line | Open Drip Proof-Sabre- IP22 |
| HP @ RPM | 5 hp @ 1200 rpm |
| Efficiency Group | Epact Efficient |
| Mounting | C-Face - With Base |
| Voltage Rating | 460, 230 |
| Brake Feature | No |
| Full Load Pf | 77.1 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Frame Material | Steel |
| Poles | 6 |
| Washdown Duty | No |
| Frame | 215TCY |
| Motor Shaft Length | 3.12 in |
| Full Load rpm | 1200 rpm |
| Full Load Efficiency | 89.9 % |
| Motor Shaft Size | 1 3/8 in |
| Hz | 60 Hz |
| Weight | 110.0 LB |
| EAN or UPC | 785398184722 |

