Skip to content Skip to navigation menu
Baldor-RelianceP21G6905

P21G6905

1200 RPM Mill & Chemical Duty TEFC C-Face AC Motor
Item #102040039
  • 5 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 230/460
  • C-Face - With Base Mounting
  • TEFC - Totally Enclosed Fan Cooled
  • 215TCY Frame
  • Mill & Chemical Duty
  • 19.430" C Dimension
  • 89.4 % FLE
  • 1.15 SF
+ Show More + Show Less
Baldor-RelianceP21G6905
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 230/460
Efficiency Group Epact Efficient
Motor Shaft Length 2.41 in
Washdown Duty No
HP @ RPM 5 hp @ 1200 rpm
Frame 215TCY
RPM 1200 rpm
Motor Application Mill & Chemical
Hz 60 Hz
Brake Feature No
Voltage 230/460
Mounting C-Face - With Base
Full Load Amps 14.6
Product Line Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54
Frame Material Cast Iron
Poles 6
Phase Three Phase
Voltage Rating 460, 230
Full Load Efficiency 89.4 %
Design B
Enclosure TEFC
Full Load rpm 1200 rpm
Motor Shaft Size 1 3/8 in
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Weight 185.0 LB
EAN or UPC 785398185712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison