Baldor-Reliance
P21G6901
3600 RPM Mill & Chemical Duty TEFC C-Face EPact Efficient AC Motor
Item #101518805
- 10 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Motor Shaft Length | 2.41 in |
| RPM | 3600 rpm |
| Motor Application | Mill & Chemical |
| Full Load Efficiency | 89.5 % |
| Brake Feature | No |
| Full Load Pf | 88.7 |
| Enclosure | TEFC |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Phase | Three Phase |
| Design | B |
| Motor Shaft Size | 1 3/8 in |
| Mounting | C-Face - With Base |
| Full Load Amps | 2 |
| Hz | 60 Hz |
| C Dimension | 19.43 in |
| Frame | 215TCY |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| Washdown Duty | No |
| HP @ RPM | 10 hp @ 3600 rpm |
| Efficiency Group | Epact Efficient |
| Service Factor | 1.15 |
| Poles | 2 |
| Full Load rpm | 3600 rpm |
| Weight | 185.0 LB |
| EAN or UPC | 785398185750 |
