Baldor-Reliance
P21G660
1200 RPM Explosion Proof Rigid Base Premium Efficient AC Motor
Item #101491807
- 5 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Motor Shaft Length | 3.12 in |
| Design | B |
| C Dimension | 20.12 in |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Washdown Duty | No |
| Full Load rpm | 1165 rpm |
| Full Load Amps | 13.6 |
| Phase | Three Phase |
| Product Line | Explosion Proof - XEX- Totally Enclosed - IP54 |
| HP @ RPM | 5 hp @ 1200 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 1 3/8 in |
| Hz | 60 Hz |
| Voltage | 230/460 |
| Full Load Pf | 76.9 |
| Frame Material | Cast Iron |
| Frame | 215T |
| Voltage Rating | 460, 230 |
| Poles | 6 |
| Motor Application | Explosion Proof |
| Mounting | Rigid Base |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Weight | 225.0 LB |
| EAN or UPC | 785398188911 |
