- 3 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 213T Frame, 1.15 SF
| Phase | Three Phase |
| Voltage | 230/460 |
| Brake Feature | No |
| Motor Shaft Size | 1 3/8 in |
| Full Load Amps | 4.2 |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Mounting Style | F-1 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Efficiency Group | Epact Efficient |
| Poles | 6 |
| Full Load rpm | 1173 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 3 hp @ 1200 rpm |
| Full Load Efficiency | 89.5 % |
| Product Line | Explosion Proof-XEX-Totally Enclosed - IP54 |
| Voltage Rating | 460, 230 |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Washdown Duty | No |
| Frame | 213T |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Enclosure | TEFC |
| Motor Shaft Length | 3 3/8 in |
| Weight | 200.0 LB |
| EAN or UPC | 785398174822 |

