Baldor-Reliance
P21G4908
1800 RPM Mill & Chemical Duty TEFC Rigid Base EPact Efficient AC Motor
Item #101473599
- 7 1/2 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Phase | Three Phase |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Poles | 4 |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| Voltage | 230/460 |
| Frame Material | Cast Iron |
| Full Load Pf | 83.6 |
| Full Load Efficiency | 89.8 % |
| C Dimension | 17.94 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Enclosure | TEFC |
| Frame | 213T |
| Motor Shaft Length | 3.38 in |
| Full Load Amps | 19 |
| Efficiency Group | Epact Efficient |
| Design | B |
| Motor Shaft Size | 1 3/8 in |
| Full Load rpm | 1800 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460, 230 |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | Mill & Chemical |
| Brake Feature | No |
| Weight | 170.0 LB |
| EAN or UPC | 785398183251 |
