- 5 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215TC Frame, 1.15 SF
| Motor Shaft Size | 1 3/8 in |
| Poles | 6 |
| Brake Feature | No |
| Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Full Load Amps | 6.8 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Shaft Length | 3 3/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Voltage | 230/460 |
| Frame Size | 210TC |
| Motor Application | Mill & Chemical |
| Product Line | Extra Tough-XEX-Totally Enclosed-IP54 |
| Service Factor | 1.15 |
| HP @ RPM | 5 hp @ 1200 rpm |
| Frame | 215TC |
| Design | B |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Mounting | C-Face - With Base |
| Mounting Style | F-1 |
| Full Load rpm | 1165 rpm |
| Weight | 210.0 LB |
| EAN or UPC | 785398141442 |

