- 10 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 200/208
| Voltage | 200/208 |
| Poles | 4 |
| Full Load rpm | 1750 rpm |
| Motor Application | General Purpose |
| HP @ RPM | 10 hp @ 1800 rpm |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Motor Shaft Size | 1 3/8 in |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Shaft Length | 3.12 in |
| Phase | Three Phase |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 26.9 |
| Voltage Rating | 200, 208 |
| Design | B |
| Full Load Pf | 86.1 |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 89.5 % |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Frame | 215T |
| Washdown Duty | No |
| Weight | 185.0 LB |
| EAN or UPC | 785398180564 |

