- 5 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215C Frame, 1.15 SF
| Mounting Style | F-1 |
| Design | B |
| Full Load rpm | 1762 rpm |
| Motor Shaft Length | 3 in |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Poles | 4 |
| Washdown Duty | No |
| HP @ RPM | 5 hp @ 1800 rpm |
| Frame | 215C |
| Brake Feature | No |
| Frame Size | 210C |
| RPM | 1800 rpm |
| Motor Shaft Size | 1 1/8 in |
| Hz | 60 Hz |
| Full Load Amps | 6.1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Mounting | C-Face - With Base |
| Voltage | 460 |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | Automotive Duty, Inverter Duty |
| Frame Material | Cast Iron |
| Full Load Efficiency | 89.6 % |
| Weight | 147.0 LB |
| EAN or UPC | 785398168906 |

