- 3 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 213TC Frame, 1.15 SF
| Motor Shaft Length | 3 3/8 in |
| Enclosure | TEFC |
| Full Load rpm | 1166 rpm |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Washdown Duty | No |
| Poles | 6 |
| Product Line | Totally Enclosed -Calibre- IP44/IP54 |
| Voltage | 230/460 |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Motor Shaft Size | 1 3/8 in |
| Service Factor | 1.15 |
| HP @ RPM | 3 hp @ 1200 rpm |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Full Load Amps | 4.4 |
| Full Load Efficiency | 87.5 % |
| Brake Feature | No |
| Design | B |
| Frame | 213TC |
| Mounting Style | F-1 |
| Frame Size | 210TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Less Base |
| Weight | 140.5 LB |
| EAN or UPC | 785398162638 |

