- 10 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 215T Frame, 1.15 SF
| Frame Material | Cast Iron |
| HP @ RPM | 10 hp @ 3600 rpm |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Motor Shaft Length | 3 3/8 in |
| Poles | 2 |
| Enclosure | TEFC |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 215T |
| Voltage Rating | 575 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Design | B |
| Mounting | Rigid Base |
| Motor Shaft Size | 1 3/8 in |
| Brake Feature | No |
| Voltage | 575 |
| Hz | 60 Hz |
| Weight | 133.0 LB |
| EAN or UPC | 785398117058 |

