- 7 1/2 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 210 Frame, 1.15 SF
| Motor Shaft Size | 1 1/8 in |
| Washdown Duty | No |
| Mounting Style | F-0 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Poles | 2 |
| Product Line | Vertical P-Base Extra Tough -XEX, Totally Enclosed - IP54 |
| Epact Nominal Full Load Efficiency | 88.5 % |
| HP @ RPM | 7.5 hp @ 3600 rpm |
| Voltage Rating | 460, 230 |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Length | 3 in |
| Hz | 60 Hz |
| Frame | 210 |
| Design | B |
| Voltage | 230/460 |
| Weight | 154.0 LB |
| EAN or UPC | 785398106786 |

