- 10 hp
- 1,800 rpm
- Three Phase
- 60 Hz
- 230/460 Volts
description
- Designed to provide long, reliable service life in the most severe washdown processing applications. These motors will resist the corrosive effects of cleaning with steam, high pressure water, detergents, and sanitizers. Epact and inverter capable.
features
- Double-sealed bearings with lip seals and shaft slinger
- Aluminum end shields (56-145T frame)
- 56-145T frame is rolled steel
- 182-256T frame is smooth cast iron
- White epoxy paint USDA approved
- 300 series stainless steel shaft on 56-140T frames
- Nonmetallic (56-145T) or stainless steel (180T-256T) nameplate
- T-drain positionable in four quadrants
- EPACT efficiency winding, inverter capable
- BISSC certification standard on 182T-256T and optional 56-145T
compliances
- 0
| Motor Shaft Length | 3 3/8 in |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Efficiency Group | Epact Efficient |
| Frame | 215TC |
| Voltage Rating | 460, 230 |
| Design | B |
| Motor Application | Inverter Duty, Washdown Duty |
| Product Line | EZ Kleen - Epact, Totally Enclosed - IP56 |
| Mounting Style | F-1 |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| RPM | 1800 rpm |
| Voltage | 230/460 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load rpm | 1755 rpm |
| Washdown Duty | Yes |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Motor Shaft Size | 1 3/8 in |
| Frame Size | 210TC |
| Full Load Pf | 82.4 |
| Full Load Amps | 12.7 |
| Frame Material | Cast Iron |
| Weight | 160.5 LB |
| EAN or UPC | 785398450599 |

